Extech MO280-KH2 Water Restoration Contractor/Home Inspector Kit

Representative image only.
Extech Mfr # MO280-KH2 – Item # WW-95001-71
Aids in identification of moisture, HVAC, and hot water system issues.
  • Specifically designed for home inspection professionals
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Measurement TypePinless
  • Moisture Range Reference Scale (Min)0
  • Moisture Range Reference Scale (Max)99
  • Display TypeDigital
  • Battery9V battery
  • Height (in)9 1/2
  • Width (in)6 51/64
  • Length (in)2 51/64
  • DescriptionWater Restoration Contractor/Home Inspector Kit
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Specifically designed for home inspection professionals
  • 1 year warranty

More About this Item

Kit includes:

Model MO280 Pinless moisture meter
- Select from 10 different wood types
- Displays %moisture from 0 to 99%
- Measurement depth to 0.75” (22mm) below the surface


Model 42500 Mini IR Thermometer
- Ideal for testing HVAC supply and return applications
- Measures from -4 to 500°F (-20 to 260°C)
- Built-in laser pointer improves aim and identifies target
- 0.95 fixed emissivity with 6:1 distance to target ratio


Model 39240 Waterproof Stem Thermometer
- Ideal for testing hot water heaters
- Measures from -40 to 392°F (-40 to 200°C)
- 2.75" (70mm) stainless steel stem


Supplied in an attractive storage case that provides protection
and organization for the testers whenever they are needed

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat