Extech MN62-K True RMS Multimeter

Representative image only.
Extech Mfr # MN62-K – Item # WW-20000-77
Built-in noncontact voltage detection provides added safety
  • Data hold function locks in reading on 4000-count backlit LCD
  • Front LED lights up and alarm sounds when voltage is detected
  • Measure AC and DC voltage up to 600 V
  • Auto power-off extends battery life
  • Kit includes AC voltage detector (DV23)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.04
  • DC Max (Volts)600
  • DC Voltage Accuracy±0.05% of reading + 2 digits
  • DC Current Accuracy±0.07% of reading + 2 digits
  • Current (AC/DC)10A
  • AC Min (Volts)0.04
  • AC Max (Volts)600
  • Ac Voltage Accuracy±1.0% of reading + 3 digits
  • AC Current Accuracy±1.0% of reading + 3 digits
  • Resistance Min (Ω)400
  • Resistance Max (MΩ)40
  • Capacitance Min (nF)9.999
  • Capacitance Max (mF)99.99
  • Frequency Min (Hz)9.999
  • Frequency Max (MHz)9.999
  • Continuity / Diode TestYes
  • Duty Cycle1 to 99%
  • DisplayDigital: 4,000 count
  • Safety RatingCAT III 600V
  • PowerTwo AA batteries
  • Width (in)3.125
  • Height (in)6.875
  • Depth (in)2
  • Width (cm)8
  • Height (cm)17.5
  • Depth (cm)4.85
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneETL ListedUL Listed.

Key Features

  • Data hold function locks in reading on 4000-count backlit LCD
  • Front LED lights up and alarm sounds when voltage is detected
  • Measure AC and DC voltage up to 600 V
  • Auto power-off extends battery life
  • Kit includes AC voltage detector (DV23)
  • 1 year warranty

More About this Item

The compact MN62 True RMS multimeter features a VFC low-pass filter for accurate measurement of variable frequency drive signals. The meter also measures AC/DC voltage, AC/DC current, resistance, capacitance, frequency, duty cycle (AC only), diode test, and continuity. Other features include automatic and manual ranging, Max/Min readings, and relative measurement mode. Ideal for troubleshooting appliances, electrical wiring, automotive repair, and electronic devices.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat