Extech MN30 TRMS AutoSensing Multimeter + NCV

Representative image only.
Extech Mfr # MN30 – Item # WW-20000-79
Automatically recognizes proper measurement mode
  • Obtain True RMS readings up to 600 V AC/DC
  • Quickly detect voltage with built-in noncontact voltage (NCV) detector
  • Safely see in dark places—features LED flashlight
  • Compact size easily fits in your pocket or toolbox
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.01
  • DC Max (Volts)600
  • DC Voltage Accuracy±(1.5%+3)
  • AC Min (Volts)0.01
  • AC Max (Volts)600
  • Ac Voltage Accuracy±(1.8%+3)
  • Resistance Min (Ω)1
  • Resistance Max (MΩ)10
  • Continuity / Diode Test<30 Ω audible
  • True RmsYes
  • Count4000
  • Safety RatingCAT III-600 V
  • Width (in)2.625
  • Depth (in)1.375
  • Width (cm)6.5
  • Depth (cm)3.5
  • DescriptionTRMS AutoSensing Multimeter + NCV
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneETL Listed

Key Features

  • Obtain True RMS readings up to 600 V AC/DC
  • Quickly detect voltage with built-in noncontact voltage (NCV) detector
  • Safely see in dark places—features LED flashlight
  • Compact size easily fits in your pocket or toolbox
  • 1 year warranty

More About this Item

The unique AutoSensing™ feature of the MN30 digital multimeter automatically changes modes for voltage or resistance readings. Additional features include a flashlight, audible continuity tester, overload and low-battery indication, and auto-off power—all with a CAT III-600 V safety rating.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat