Extech MN26T DMM MiniTec with Autoranging 1% Accuracy

Representative image only.
Extech Mfr # MN26T – Item # WW-20005-39
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)600
  • AC Max (Volts)600
  • Safety RatingCAT II 600V
  • DescriptionDMM MiniTec with Autoranging 1% Accuracy
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Pocket design measures temperature capacitance and frequency
Features: EH261

  • Large 4000 count display
  • Temperature to 1400degF (760degC)
  • 1.0% Basic DCV Accuracy
  • Capacitance to 200µF, Frequency to 100MHz and Duty Cycle to 99.9%
  • Autoranging with manual range override
  • Relative, Data Hold, Range Hold, Auto Off
  • CAT II-600V and UL approved, CE

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat