Extech MN15A Manual Ranging Multimeter, 600 V

Representative image only.
Extech Mfr # MN15A – Item # WW-20046-09
Compact, economical manual and autoranging multimeter with temperature
  • Thermocouple type K function for surface and air
  • Temperature measurements up to 1400°F (760°C)
  • Resistance tests with continuity and diode functions
  • Measure AC and DC voltage to 600 V
  • DC current function to 10 A
  • Large easy-to-read digital display
  • Compact design with built-in tilt stand
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.001
  • DC Max (Volts)600
  • DC Min (amps)0.0001
  • DC Max (amps)10
  • AC Min (Volts)0.0001
  • AC Max (Volts)600
  • Accuracy Cable Identifier±0.5%
  • PowerOne 9 V battery
  • Width (in)2.75
  • Height (in)5.5
  • Depth (in)1.5
  • Width (cm)7.2
  • Height (cm)13.8
  • Depth (cm)3.8
  • DescriptionManual Ranging Multimeter, 600 V
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Thermocouple type K function for surface and air
  • Temperature measurements up to 1400°F (760°C)
  • Resistance tests with continuity and diode functions
  • Measure AC and DC voltage to 600 V
  • DC current function to 10 A
  • Large easy-to-read digital display
  • Compact design with built-in tilt stand
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat