Extech MM570 Precision Multimeter with Temperature

Representative image only.
Extech Mfr # MM570A – Item # WW-26866-10
Multimeters designed for your professional needs
  • Rugged housing protects meter in demanding applications
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)1000
  • Current (AC/DC)10A
  • AC Max (Volts)1000
  • AC Max (amps)10
  • Resistance Min (Ω)0.01
  • Resistance Max (MΩ)50
  • Capacitance Min (nF)0.01
  • Capacitance Max (mF)9999
  • Frequency Min (Hz)5
  • Frequency Max (KHz)200
  • Min Temperature (° F)-58
  • Max Temperature (° F)1832
  • Min Temperature (° C)-50
  • Max Temperature (° C)1000
  • Display50,000/500,000
  • Safety RatingCAT IV 600V, EN 61010-1
  • DescriptionPrecision Multimeter with Temperature
  • Warranty3 Years
3 Year WarrantyUL Listed.

Key Features

  • Rugged housing protects meter in demanding applications
  • 3 year warranty

More About this Item

These CAT IV, 600V meters are made to withstand the most industrial applications. MultiMaster™ meters (26866-00 & -10) are AC/DC True-RMS, high accuracy multimeters. Features include trigger level, auto-off, continuity test, relative, hold, and peak capture. For process measurements, a 4 to 20 mA signal displays as 0 to 100%. Download data to a PC via RS-232 input (order cable and software 26866-20). Model 26866-10 also measures temperature.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat