Extech MA61 Mini Clamp Meter, Trms, 60A AC, Non-Contact Volt Detector

Representative image only.
Extech Mfr # MA61 – Item # WW-26848-61
Current meter loaded with features for HVAC and automotive industries
  • Built-in non-contact voltage detector quickly alerts you to live lines from 100 to 600 V
  • Three current ranges provide additional flexibility — the 6000 mA range is ideal for low current measurements in automotive applications
  • Unique VFC (variable frequency control) mode helps troubleshoot and diagnose HVAC applications that are variable frequency driven
  • Continuity testing feature for checking whether an electrical circuit may be established
  • True RMS allows for accurate readings from noisy, distorted or non-sinusoidal waveforms
  • Reach tight areas with the accommodating 0.7" (17 mm) jaw
  • 6000 count backlit LCD includes a low battery indicator
  • Measures up to 60 A AC current with high, ±2%, accuracy
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.6
  • DC Max (Volts)600
  • AC Min (Volts)6
  • AC Max (Volts)600
  • Ac Voltage Accuracy±0.8% AC
  • AC Min (amps)0.6
  • AC Max (amps)60
  • AC Current Accuracy±2.0%
  • True RmsYes
  • Nc Voltage DetectorYes
  • Display6000 count backlit LCD with ow battery indicator
  • Jaw Size0.7
  • PowerTwo AAA batteries
  • Width (in)7
  • Height (in)2.375
  • Depth (in)1.3125
  • Width (cm)17.5
  • Height (cm)6
  • Depth (cm)3.35
  • DescriptionMini Clamp Meter, Trms, 60A AC, Non-Contact Volt Detector
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Built-in non-contact voltage detector quickly alerts you to live lines from 100 to 600 V
  • Three current ranges provide additional flexibility — the 6000 mA range is ideal for low current measurements in automotive applications
  • Unique VFC (variable frequency control) mode helps troubleshoot and diagnose HVAC applications that are variable frequency driven
  • Continuity testing feature for checking whether an electrical circuit may be established
  • True RMS allows for accurate readings from noisy, distorted or non-sinusoidal waveforms
  • Reach tight areas with the accommodating 0.7" (17 mm) jaw
  • 6000 count backlit LCD includes a low battery indicator
  • Measures up to 60 A AC current with high, ±2%, accuracy
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat