Extech MA145 Mini Clamp Meter, Trms, 300A AC/DC, Non-Contact Volt Detector

Representative image only.
Extech Mfr # MA145 – Item # WW-26848-45
High-accuracy current meter with integrated non-contact voltage detector
  • True RMS allows for accurate readings from noisy, distorted or non-sinusoidal waveforms
  • Built-in non-contact voltage detector quickly alerts you to live lines from 80 to 600 V
  • Smart Data Hold feature provides an audiovisual alarm if real-time readings change by 50 digits of the held reading
  • Low Pass Filter (LPF) mode provides accurate readings from variable frequency drives
  • Reach tight locations and accommodate conductors up to 300MCM with the compact 0.8" (22 mm) jaw
  • Inrush current measurement to help in proper motor installation and maintenance
  • Backlit LCD includes a low battery indicator
  • Includes two LR44 batteries and carrying case
  • Measures up to 300 A AC/DC current
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (amps)300
  • DC Current Accuracy±1.5%
  • AC Max (amps)300
  • AC Current Accuracy±1.5%
  • Nc Voltage DetectorYes; 80 to 600 V
  • Max Clamp Size0.8
  • Safety RatingCAT III-600V
  • PowerTwo LR44 batteries
  • Width (in)5.75
  • Height (in)2.375
  • Depth (in)1.25
  • Width (cm)14.7
  • Height (cm)6
  • Depth (cm)3.1
  • DescriptionMini Clamp Meter, Trms, 300A AC/DC, Non-Contact Volt Detector
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • True RMS allows for accurate readings from noisy, distorted or non-sinusoidal waveforms
  • Built-in non-contact voltage detector quickly alerts you to live lines from 80 to 600 V
  • Smart Data Hold feature provides an audiovisual alarm if real-time readings change by 50 digits of the held reading
  • Low Pass Filter (LPF) mode provides accurate readings from variable frequency drives
  • Reach tight locations and accommodate conductors up to 300MCM with the compact 0.8" (22 mm) jaw
  • Inrush current measurement to help in proper motor installation and maintenance
  • Backlit LCD includes a low battery indicator
  • Includes two LR44 batteries and carrying case
  • Measures up to 300 A AC/DC current
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat