This item is now discontinued. We recommend the following as suggested replacements: WW-20000-73

Extech MA130 Mini 200A AC Clamp Meter

Representative image only.
Extech Mfr # MA130 – Item # WW-20000-90
Don't waste time looking for your clamp meter
  • Meter fits in your pocket and clamp accommodates conductors up to 300 MCM
  • Large backlit LCD is easy to read in any lighting conditions
  • Data Hold and max Hold functions make data collection in close quarters less awkward
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")6 1/4
  • Width (InchShort)2 3/8
  • Height (in)1 1/4
  • AC Min (amps)0
  • AC Max (amps)200
  • AC Current Accuracy±(4.0% of reading + 30 digits) or better, depending on range selected
  • True RmsNo
  • Display2000-count backlit LCD
  • Jaw Size0.6
  • Safety RatingCAT III 300 V
  • PowerTwo AA alkaline batteries (included)
  • DescriptionMini 200A AC Clamp Meter
  • Warranty1 Year
1 Year WarrantyETL Listed

Key Features

  • Meter fits in your pocket and clamp accommodates conductors up to 300 MCM
  • Large backlit LCD is easy to read in any lighting conditions
  • Data Hold and max Hold functions make data collection in close quarters less awkward
  • 1 year warranty

More About this Item

This miniature clamp meter is small enough to fit in your pocket without sacrificing readability. The compact clamp fits cables up to 300 MCM (0.548" dia) and the large backlit display is easily viewable in low light settings. Use the data Hold and max Hold functions to save readings, so you can analyze the data later. Manually select current range to increase resolution and accuracy.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat