Extech High Definition Videoscope Inspection Camera, 5.5 mm Flexible Probe

Representative image only.
Extech Mfr # HDV610 – Item # WW-68517-13
High definition 5.7" LCD monitor provides premium image quality
  • Mini waterproof (IP57) camera head for high-resolution viewing
  • Four bright LED lamps with dimmer to illuminate viewed object
  • Glare-free close-up field of view
  • SD memory card included to store up to 14,600 images
  • Video recording up to 4 hours with voice annotation
  • AV output for viewing images and video directly on a monitor
  • Video and images can be transferred to your PC via the SD card or USB output
  • Inspection camera features a 5.5 mm flexible, 60° FOV, macro probe (1m)
  • 1 year warranty

PRODUCT OPTIONS

Call For Price
VideoScope Camera Heads

SPECS & DESCRIPTION

Specifications & Description

  • Field of View (°)65
  • LensAttached 5.5 mm Flexible Probe
  • Focal Length2.36\" (60mm); macro: 0.59” (15mm)
  • Shaft Diameter (in)0.217
  • Shaft Diameter (mm)5.5
  • Bend Radius240° (120° left, 120° right)
  • Length (in)39
  • Battery1 3.7V Rechargeable Li-polymer (included)
  • DescriptionHigh Definition Videoscope Inspection Camera, 5.5 mm Flexible Probe
  • Warranty1 Year
1 Year Warranty

Includes

camera with cable, 2 GB SD memory card, USB and AV cables, patch cable, rechargable battery, hard carrying case and AC adapter.

Key Features

  • Mini waterproof (IP57) camera head for high-resolution viewing
  • Four bright LED lamps with dimmer to illuminate viewed object
  • Glare-free close-up field of view
  • SD memory card included to store up to 14,600 images
  • Video recording up to 4 hours with voice annotation
  • AV output for viewing images and video directly on a monitor
  • Video and images can be transferred to your PC via the SD card or USB output
  • Inspection camera features a 5.5 mm flexible, 60° FOV, macro probe (1m)
  • 1 year warranty

More About this Item

The Extech high definition VideoScope inspection cameras are designed for inspection of small, hard to reach areas. Compact, high-resolution water-proof camera probe and four built-in bright LED lamps with dimmer control illuminate viewed objects and provide glare-free close-up field of view. These videoscopes feature a 5.7” color LCD monitor with high definition 640 x 480 resolution to provide a clear, premium quality video.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat