Extech VideoScope Camera Head, Macro Lens, 5.8 mm Camera Head; 1 m Rigid Cable

Representative image only.
Extech Mfr # HDV-5CAM-1RM – Item # WW-68517-34
Narrow-diameter cameras deliver high image resolution in hard-to-reach areas
  • Compatible with Extech videoscopes and borescopes
  • Compatible with Extech HDV600 videoscopes
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Field of View (°)65
  • Focal Length2 to 6 cm (0.79 to 2.36\")
  • Light Source4 LEDs
  • Shaft Diameter (in)0.23
  • Shaft Diameter (mm)5.8
  • Length (in)39.6
  • DescriptionVideoScope Camera Head, Macro Lens, 5.8 mm Camera Head; 1 m Rigid Cable
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Compatible with Extech videoscopes and borescopes
  • Compatible with Extech HDV600 videoscopes
  • 1 year warranty

More About this Item

Enhance the versitility of your inspection camera with these optional camera heads available with longer cables.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat