Extech FM200 Handheld Formaldehyde (CH2O or HCHO) Meter

Representative image only.
Extech Mfr # FM200 – Item # WW-10113-29
Handheld meter takes formaldehyde measurements wherever needed
  • Adjustable alarm setpoint with audible alarm
  • Backlit display for dimly lit areas
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gases MeasuredFormaldehyde
  • Accuracy±5%
  • Resolution (ppm)0.01 ppm
  • Sensor TypeElectrochemical
  • Alarm Set Points0.08 ppm (adjustable)
  • Battery Type6 x AAA batteries
  • Height (in)6 19/64
  • Width (in)2 2/5
  • Depth (in)1 19/32
  • DescriptionHandheld Formaldehyde (CH2O or HCHO) Meter
  • Warranty1 year
1 Year Warranty

Key Features

  • Adjustable alarm setpoint with audible alarm
  • Backlit display for dimly lit areas
  • 1 year warranty

More About this Item

Spot check formaldehyde, temperature, and humidity measurements on the plant floor and in office areas as part of an indoor air quality review. Display shows formaldehyde readings and alternates between temperature and humidity. Built-in fan quickly draws in the sample through the external probe. Audible alarm sounds when user-adjustable setting is exceeded. Features fresh air calibration, Min/Max capture, data hold, and a backlit display. Both the meter and the external probe include a tripod mounting port for hands-free measuring.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat