Extech EX830 1000A AC/DC True RMS Clamp/DMM/IR Thermometer

Representative image only.
Extech Mfr # EX830 – Item # WW-26834-24
Clamp meter, multimeter and infrared thermometer all in one!
  • Locate hot spots and overheating equipment with built-in IR thermometer
  • 1 year warranty

₹50,600.00INR / Each

₹20,400.00 - ₹27,100.00INR / Each

for an additional
₹20,400.00INR / Each
for an additional
₹27,100.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.
CONSIDER ALTERNATIVE…

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.001
  • DC Max (Volts)600
  • DC Voltage Accuracy±1.5% + 2 digits
  • DC Min (amps)0.1
  • DC Max (amps)1000
  • DC Current Accuracy±2.8% + 5 digits
  • AC Min (Volts)0.0001
  • AC Max (Volts)600
  • Ac Voltage Accuracy±1.5% + 5 digits
  • AC Min (amps)0.1
  • AC Max (amps)1000
  • AC Current Accuracy±2.5% + 8 digits
  • Resistance Min (MΩ)0.1
  • Resistance Max (MΩ)40
  • Capacitance Min (nF)0.001
  • Capacitance Max (mF)40000
  • Capacitance Accuracy±3.0% + 5
  • Frequency Min (KHz)0.001
  • Frequency Max (KHz)4
  • Frequency Accuracy±1.5%
  • Resistivity Accuracy±1.8%
  • Continuity< 40Ω
  • Safety RatingCAT III 600V
  • Power9V battery (included)
  • Width (in)4.25
  • Height (in)10.5
  • Depth (in)2
  • Description1000A AC/DC True RMS Clamp/DMM/IR Thermometer
  • Warranty1 Year
1 Year WarrantyLaser Class II

Key Features

  • Locate hot spots and overheating equipment with built-in IR thermometer
  • 1 year warranty

More About this Item

Theses clamp-on multimeters priovide a built-in IR thermometer with laser pointer that makes troubleshooting heat sensitive areas simple. Features include data hold, Min/Max, autoranging with manual range button, auto power off, and an easy-to-read 4000 count backlit dual LCD display. Peak hold captures inrush currents and transients, and models 26834-22, -24 include true RMS and a type K thermometer probe. Units ar CAT III, 600V rated.

Model 26834-26 is CAT IV 600V rated.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat