Extech EX520 True RMS Industrial Multimeter

Representative image only.
Extech Mfr # EX520 – Item # WW-26852-22
Double-molded IP67-rated design provides waterproof protection
  • Rugged design withstands drops up to 6 feet
  • Meters are rated CAT IV 600 V
  • 3 year warranty

PRODUCT OPTIONS

₹40,500.00INR / Each

₹20,200.00 - ₹27,000.00INR / Each

for an additional
₹20,200.00INR / Each
for an additional
₹27,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.0001
  • DC Max (Volts)1000
  • DC Min (amps)1E-07
  • DC Max (amps)20
  • AC Min (Volts)0.0001
  • AC Max (Volts)1000
  • AC Min (amps)1E-07
  • AC Max (amps)20
  • Resistance Min (MΩ)0.1
  • Resistance Max (MΩ)60
  • Frequency Min (Hz)10
  • Frequency Max (Hz)400
  • Duty Cycle0.1 to 99.9%
  • True RmsTrue RMS
  • Count6000
  • Safety RatingCAT III 1000V, EN 61010-1
  • Width (in)7.25
  • Height (in)3.25
  • Depth (in)2.25
  • DescriptionTrue RMS Industrial Multimeter
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneIP 67UL Listed.

Key Features

  • Rugged design withstands drops up to 6 feet
  • Meters are rated CAT IV 600 V
  • 3 year warranty

More About this Item

These heavy-duty industrial multimeters provide 1000 V input protection on all functions and a diode open circuit voltage of 2.8 VDC. Additional features include dual sensitivity frequency functions, auto power-off with disable feature, min/max, relative, data hold, and a large backlit LCD display with bar graph for easy operator interpretation.

Model 26852-20 features resistance, continuity, diode, frequency and duty cycle measurements, autoranging or manual range selection, and a 6000-count LCD display.

Model 26852-22 offers all of the functions of model 26852-20, and includes True-RMS measuring capabilities plus capacitance, and a beaded-wire type K probe.

Model 26852-24 offers all the functions of both models plus peak hold, 4 to 20 mA% measurement, a 44,000-count LCD display for high resolution, and precision accuracy of ±0.06%.

Model 26852-48 offers all the functions of models 26852-20, -22, and includes data acquisition mode for real-time data transmission to your PC.

Model 26852-49 offers all the functions of models 26852-20, -22, 20034-48, and includes a built-in noncontact infrared thermometer with laser pointer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat