Extech EX205T TRMS Autoranging Multimeter

Representative image only.
Extech Mfr # EX205T – Item # WW-20046-12
Autoranging meters provide more accurate readings when measuring distorted waveforms
  • 2000 count large backlit dual LCD with easy-to-read digits
  • Low current capability with resolution to 0.1 µA
  • Max hold
  • Input fuse protection
  • Auto power off and data hold
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.001
  • DC Max (Volts)600
  • DC Min (amps)1E-07
  • DC Max (amps)10
  • AC Min (Volts)0.0001
  • AC Max (Volts)600
  • AC Min (amps)1E-07
  • AC Max (amps)10
  • Resistance Min (Ω)0.1
  • Resistance Max (MΩ)20
  • Continuity / Diode TestYes
  • Accuracy Cable Identifier±0.5%
  • PowerOne 9 V battery
  • Width (in)3
  • Height (in)5.75
  • Depth (in)6
  • Width (cm)7.6
  • Height (cm)14.7
  • Depth (cm)4.2
  • DescriptionTRMS Autoranging Multimeter
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • 2000 count large backlit dual LCD with easy-to-read digits
  • Low current capability with resolution to 0.1 µA
  • Max hold
  • Input fuse protection
  • Auto power off and data hold
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat