This item is now discontinued. We recommend the following as suggested replacements: WW-20034-53

Extech DV40 Noncontact Voltage Detector with IR Thermometer

Representative image only.
Extech Mfr # DV40 – Item # WW-26076-60
Built-in IR thermometer measures temperature up to 445°F (230°C)
  • Built-in IR thermometer measures temperature form -20 to 445°F (-30 to 230°C) with 0.1° resolution
  • LCD display with selectable F/C function
  • Fixed 0.95 emissivity covers 90% of surface applications
  • 1 to 1 distance to target ratio
  • Noncontact probe with integrated indicator light
  • low battery indicator
  • auto power off
  • includes three LR44 batteries
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Safety RatingCAT II 1000V, EN 61010-1
  • DescriptionNoncontact Voltage Detector with IR Thermometer
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Built-in IR thermometer measures temperature form -20 to 445°F (-30 to 230°C) with 0.1° resolution
  • LCD display with selectable F/C function
  • Fixed 0.95 emissivity covers 90% of surface applications
  • 1 to 1 distance to target ratio
  • Noncontact probe with integrated indicator light
  • low battery indicator
  • auto power off
  • includes three LR44 batteries
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat