Extech DV23 AC Voltage Detector, 50 to 600 VAC

Representative image only.
Extech Mfr # DV23 – Item # WW-20000-78
Detect AC voltage quickly and easily from a safe distance
  • Red LED flashes and alarm sounds when voltage is detected
  • All outer surfaces are nonconductive for added safety
  • Built-in pocket clip keeps unit secure and readily available
  • Tip easily fits into AC outlets or against wire insulation testing
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Min (Volts)50
  • AC Max (Volts)600
  • PowerTwo AAA batteries
  • Width (in)1
  • Length (in)6.25
  • Width (cm)2.5
  • Length (cm)15.9
  • DescriptionAC Nonconductive Voltage Detector
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneUL Listed.

Key Features

  • Red LED flashes and alarm sounds when voltage is detected
  • All outer surfaces are nonconductive for added safety
  • Built-in pocket clip keeps unit secure and readily available
  • Tip easily fits into AC outlets or against wire insulation testing
  • 1 year warranty

More About this Item

This rugged, pocket-size voltage detector offers noncontact detection of AC voltage from 50 to 600 V (50/60 Hz). When live wires are detected, a red LED illuminates and audible alarm sounds. Simply place the tip of the detector into AC outlets or against wire insulation testing for quick and safe notification of voltage presence. The voltage detector offers Cat IV-600 V category safety rating and features a convenient built-in pocket clip. It is ideal for troubleshooting electrical wiring, appliances, automotive repair, and electronic devices.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat