Extech DM110 Autoranging Mini Pocket MultiMeter

Representative image only.
Extech Mfr # DM110 – Item # WW-20005-26
Autoranging with 8 functions including Frequency, Capacitance and Duty Cycle
  • Large high contrast 4000 count LCD display
  • Auto Power off to conserve battery life
  • Autoranging with Relative and Data Hold
  • Built-in storage compartment for integrated test leads
  • Protective rubber holster provides extra protection on the meter
  • Over-range and low battery indication
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)500
  • DC Max (amps)0.4
  • AC Max (Volts)500
  • AC Max (amps)0.4
  • Resistance Min (Ω)400
  • Resistance Max (MΩ)40
  • Capacitance Max (mF)200
  • Capacitance Accuracy±3.0%
  • Frequency Min (Hz)9
  • Frequency Max (MHz)10
  • Frequency Accuracy±(2%)
  • Diode TesterYes
  • Duty Cycle0.1% to 99.9%
  • Width (in)4.25
  • Height (in)2.2
  • Depth (in)0.5
  • DescriptionAutoranging Mini Pocket MultiMeter
  • Warranty1 Year
1 Year Warranty

Key Features

  • Large high contrast 4000 count LCD display
  • Auto Power off to conserve battery life
  • Autoranging with Relative and Data Hold
  • Built-in storage compartment for integrated test leads
  • Protective rubber holster provides extra protection on the meter
  • Over-range and low battery indication
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat