This item is now discontinued. We recommend the following as suggested replacements: WW-20005-27

Extech DA30 Non-Contact Current Detector

Representative image only.
Extech Mfr # DA30 – Item # WW-20021-18
Locates current in hidden wires and cables up to 1000A with audible and visible detection
  • Non-contact AC Current range is from 200mA to 1000A
  • Locates current flow even where voltage detectors cannot work
  • Detects through shielded wires, conduit and metal circuit breaker or junction boxes
  • Sensitivity adjustment for locating wires/conduit through walls
  • Ideal for locating hidden conductors
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Min (amps)0.2
  • AC Max (amps)1000
  • Powerfour LR44 button batteries
  • Width (in)5.7
  • Height (in)1.1
  • Depth (in)1
  • Width (cm)14.5
  • Height (cm)2.8
  • Depth (cm)2.5
  • DescriptionNon-Contact Current Detector
  • Warranty1 Year
1 Year Warranty

Key Features

  • Non-contact AC Current range is from 200mA to 1000A
  • Locates current flow even where voltage detectors cannot work
  • Detects through shielded wires, conduit and metal circuit breaker or junction boxes
  • Sensitivity adjustment for locating wires/conduit through walls
  • Ideal for locating hidden conductors
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat