Extech CT40 16 Line Identifier/Tester Kit

Representative image only.
Extech Mfr # CT40 – Item # WW-17701-63
Identify up to 16 local or installed lines and troubleshoot electrical/electronic circuits
  • Transmitter/receiver enables one person to remotely identify up to 16 wires
  • Wire voltage check from 5 to 16 VDC
  • MultiMeter functions include: AC/DC voltage and current, resistance, diode, and continuity
  • Data hold and max hold
  • Auto power off
  • Low battery indicator (transmitter and receiver)
  • CAT III-600V safety rating
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Current (AC/DC) 0.1 µA to 200 mA
  • AC Min (Volts)0.1
  • AC Max (Volts)600
  • Resistance Min (Ω)0.1
  • Resistance Max (KΩ)30
  • Resistance Max (MΩ)20
  • Continuity / Diode Test Yes
  • Accuracy Cable Identifier1%
  • Count2000
  • DisplayTransmitter: Two red LED lamps; Receiver: Two-digit blue LED display
  • PowerTwo AAA batteries
  • Width (in)6.375
  • Height (in)3
  • Depth (in)1.75
  • Width (cm)7.45
  • Length (cm)16.2
  • Height (cm)4.4
  • Description16 Line Identifier/Tester Kit
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Transmitter/receiver enables one person to remotely identify up to 16 wires
  • Wire voltage check from 5 to 16 VDC
  • MultiMeter functions include: AC/DC voltage and current, resistance, diode, and continuity
  • Data hold and max hold
  • Auto power off
  • Low battery indicator (transmitter and receiver)
  • CAT III-600V safety rating
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat