This item is now discontinued. We recommend the following as suggested replacements: WW-10300-02

Extech 45160 Pocket Thermoanemometer, vane

Representative image only.
Extech Mfr # 45160 – Item # WW-10201-30
Measure air velocity, temperature, and humidity in a pocket sized meter
  • Simultaneously view air velocity/temperature or humidity/temperature
  • Measure external temperatures with type K thermocouple probe (order separately)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)5910
  • Min Air Velocity (ft/min)80
  • Air Velocity Resolution10 ft/min (0.1 m/s, 0.1 mph, 0.1 km/hr, 0.1 knots)
  • Air Velocity Accuracy±3% full scale
  • Number Of Temperature Channels2
  • Types Of Probes AcceptedType K thermocouple
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy±2.5°F (±1.2°C) internal sensor, ±(1% + 2°F) of rdg (±1% + 1°C of rdg) external temperature probe
  • Temperature Resolution0.1°F (0.1°C)
  • Max RH (%)95
  • Min RH (%)10
  • RH Resolution0.1% RH
  • RH Accuracy±4% of reading
  • Data LoggingNo
  • Width (in)2 1/2
  • Height (in)1 1/4
  • Length (in)6
  • BatteryOne 9 V (included)
  • DescriptionPocket Thermoanemometer, vane
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Simultaneously view air velocity/temperature or humidity/temperature
  • Measure external temperatures with type K thermocouple probe (order separately)
  • 1 year warranty

More About this Item

This pocket thermoanemometer is ideal for air duct and ventilation measurements. The integral, low-friction vane improves accuracy of air velocity measurement. When powered off, the meter defaults to the last function used. Features include data hold, min/max readings, selectable °F/°C readings, auto shutoff, low-battery, and overrange indication.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat