Extech 42275 Compact temperature and humidity datalogger kit

Representative image only.
Extech Mfr # 42275 – Item # WW-26842-90
Place in small areas without AC outlets: refrigerators, freezers, vans, trucks, and storage crates
  • Records up to 16,000 readings, 8,000 for each parameter
  • 1 year warranty

Call For Price

₹29,500.00 - ₹37,500.00INR / Each

for an additional
₹29,500.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeTemperature and humidity
  • Max Temperature (° F)123
  • Min Temperature (° F)-40
  • Max Temperature (° C)85
  • Temperature Accuracy (° F)±1 (-4 to 122F); ±2F (-40 to -4F, 123 to 185F)
  • Max Humidity RH (RH)100
  • Min Humidity RH (RH)0
  • Humidity Resolution (%)0.1
  • Humidity Accuracy±3% RH
  • Sampling Rate1 second to 12 hours
  • Memory SizeTemperature: 8000 points; Humidity, 8000
  • Battery Life1 year
  • Battery Type1 3.6V Lithium (included)
  • Display Typethree-digit LCD
  • Length (in)5
  • Height (in)3 1/8
  • Width (in)7/8
  • Depth (in)2
  • DescriptionCompact temperature and humidity datalogger kit
  • Warranty1 year
1 Year Warranty

Key Features

  • Records up to 16,000 readings, 8,000 for each parameter
  • 1 year warranty

More About this Item

This versatile, low-cost datalogger includes a real time clock so you can program an immediate or delayed start time. You can also program high and low set points. The LED lights on the front panel flash when the datalogger is recording and reaches the set points. Set the flexible datalogging interval to collect sample data from 2 to 2 hours at 1 second increments.


Kit comes with datalogger, docking station, RS-232 cable, Windows 95/98/2000/NT/XP compatible software, wall mounting bracket, and one 3.6 V lithium battery. Order additional dataloggers (model 26842-91) for multiple measuring locations in your plant or lab

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat