Extech 407736 Dual-Range Digital Sound Meter 9-1/2" x 2-3/4" 1" (241 x 69 x 25 mm)

Representative image only.
Extech Mfr # 407736 – Item # WW-01617-00
Type 2 meter provides precision accuracy
  • Provides 1.5 dB accuracy
  • Meets ANSI and IEC 651 Type 2 standards
  • High and Low measuring ranges
  • Max Hold with reset button
  • Built-in calibration check (94 dB)
  • Analog AC/DC outputs for connection to an analyzer or recorder
  • Tripod mount ideal for field use
  • Optional 407744 or 407766 sound calibrator
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Decibel (Db) Low Range (dB)35
  • Decibel (Db) High Range (dB)130
  • Resolution (dB)0.01
  • Accuracy±1.5 dB (at 94 dB, 1 kHz sine wave)
  • WeightingA, C
  • Meter ClassType 2
  • FunctionFast/Slow, Max Hold
  • ComplianceANSI S1.4-1983: type 2; IEC 651: type 2
  • OutputAC (conditioned 0.65 Vrms, 600Ω impedence); DC (conditioned 10 mV/dB, 100W impedence)
  • DisplayLCD
  • Battery Type9v Battery (1)
  • Height (in)2 3/4
  • Width (in)9 1/2
  • Depth (in)1
  • Height (cm)6.9
  • Width (cm)24.1
  • Depth (cm)2.5
  • DescriptionDual-Range Digital Sound Meter 9-1/2\" x 2-3/4\" 1\" (241 x 69 x 25 mm)
  • Warranty1 year
1 Year Warranty

Key Features

  • Provides 1.5 dB accuracy
  • Meets ANSI and IEC 651 Type 2 standards
  • High and Low measuring ranges
  • Max Hold with reset button
  • Built-in calibration check (94 dB)
  • Analog AC/DC outputs for connection to an analyzer or recorder
  • Tripod mount ideal for field use
  • Optional 407744 or 407766 sound calibrator
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat