Extech 40130 Non-contact AC Voltage Detector

Representative image only.
Extech Mfr # 40130 – Item # WW-35725-02
Safely locate hot conductors and electrical receptacles
  • Flashing red LED and optional audible alarm indicate voltage is present
  • Convenient pocket size with a pen-style clip to hold detector in place
  • Limit of detection ranges between 0.2" at 100 V and 6" at 300 V
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")6
  • Width (InchShort)3/4
  • Height (in)1
  • AC Min (Volts)100
  • AC Max (Volts)600
  • Frequency Min (Hz)50
  • Frequency Max (Hz)60
  • Nc Voltage DetectorYes
  • Safety RatingCAT III 600 V
  • PowerTwo AAA batteries
  • DescriptionNon-contact AC Voltage Detector
  • Warranty1 year
1 Year WarrantyConformite EuropeenneUL Listed.

Key Features

  • Flashing red LED and optional audible alarm indicate voltage is present
  • Convenient pocket size with a pen-style clip to hold detector in place
  • Limit of detection ranges between 0.2" at 100 V and 6" at 300 V
  • 1 year warranty

More About this Item

This noncontact voltage detector provides peace of mind when inspecting unfamiliar wiring and lets you quickly find damaged power cords or control panels during maintenance checks. The device works on AC circuits with 50/60 Hz frequencies and voltages from 100 to 600 V, giving you plenty of flexibility for use in a variety of electrical conditions and locations. When the sensor detects voltage, the red LED flashes and the audible alarm beeps. An ON/OFF button allows you to silence the audible alarm.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat