Extech 382280 Programmable 200 W DC Power Supply, 40V/5A

Representative image only.
Extech Mfr # 382280 – Item # WW-26849-22
High resolution, programmable 200 watt output
  • Programmable voltage and current over protection
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 40 VDC, 5 VDC, 3.3 VDC
  • Output Current0 to 5 A, 2 A, 3 A
  • Ripple and Noise≤ 3 mVrms; ≤ 3 mArms
  • Line Regulation - Current0.2% ± 9 mA
  • Line Regulation - Voltage0.05% ± 9 mV
  • Load Regulation - Current0.2% ± 9 mA
  • Load Regulation - Voltage0.05% ± 9 mV
  • DisplayDual backlit LCD
  • Width (in)12.25
  • Depth (in)10
  • Height (in)5.5
  • Power Rating (watts)200
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • DescriptionProgrammable 200 W DC Power Supply, 40V/5A
  • Warranty1 Year
1 Year Warranty

Key Features

  • Programmable voltage and current over protection
  • 1 year warranty

More About this Item

Digital power supply features one programmable output and two fixed outputs. Select voltage or current mode for constant output operation. Recall up to 200 steps with programmable current, voltage, and time stamps. Dual output terminals allow for power sourcing and monitoring during production testing. Customize PC programming and automatic test setups with bi-directional RS-232 port.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat