Extech 382202 Single Output Economical DC Power Supply, 18V/3A

Representative image only.
Extech Mfr # 382202 – Item # WW-26849-80
Solid state units provide a constant power supply
  • Light compact design saves valuable benchspace
  • Supplies up to three amps DC current output
  • 1 year warranty

PRODUCT OPTIONS

₹38,400.00INR / Each

₹27,000.00 - ₹33,700.00INR / Each

for an additional
₹27,000.00INR / Each
for an additional
₹33,700.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 18 VDC
  • Output Current0 to 3 A
  • Ripple and Noise< 0.5 mVrms; < 3 mArms
  • Load Regulation - Current< 0.2% + 3 mA
  • Load Regulation - Voltage< 0.01% + 2 mV
  • DisplayDual 3-digit
  • Width (in)6
  • Depth (in)4.25
  • Height (in)9.25
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • DescriptionSingle Output Economical DC Power Supply, 18V/3A
  • Warranty1 Year
1 Year Warranty

Key Features

  • Light compact design saves valuable benchspace
  • Supplies up to three amps DC current output
  • 1 year warranty

More About this Item

These economical DC power supplies are ideal for bench testing, field service, R & D, educational, and telecommunication applications. Units provide short circuit and overload protection and display both voltage and current on the dual backlit display. Additional features include adjustable constant voltage or constant current output, positive and negative banana plug output jacks, and an illuminated on/off switch.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat