Erlab AirStore 834 Ductless Filtering Chemical Storage Cabinets with Pull Out Doors, 35" W; 80 to 220 VAC

Representative image only.
Erlab Mfr # 834SMARTV2 – Item # WW-33520-16
Simpler to use, safer to operate
  • Audible and visual alerts warn you when there is a problem or malfunction
  • Mobile app lets you monitor and control conditions remotely
  • Single-button activation begins air purification quickly and easily
  • Air flow: 135 CFM (220 m³/h)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)35 7/16
  • Height (in)90 9/16
  • Depth (InchShort)19 11/16
  • Width (cm)90
  • Height (cm)230
  • Depth (cm)50
  • Power (VAC)85 to 240
  • Power (Hz)50 to 60
  • Filter TypeOrder separately
  • DescriptionStorage Cabinet with Pullout Doors and Trays, 35\" W; 80 to 220 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Audible and visual alerts warn you when there is a problem or malfunction
  • Mobile app lets you monitor and control conditions remotely
  • Single-button activation begins air purification quickly and easily
  • Air flow: 135 CFM (220 m³/h)
  • 1 year warranty

More About this Item

The ductless filtering chemical storage cabinets are designed with advanced carbon filtration and clear lockable doors for easy secure viewing of contents. The cabinets are filtered 24 hours, 7 days a week. You will not find a build up of vapors or odors present within the cabinet as the air is continuously being turned over. No HVAC connection to the outside required. Simply press a button to activate the system or remotely control and monitor your systems from anywhere using a PC or the free eGuard app. Each storage cabinet comes with Smart Technology™ which includes intuitive light-based communication interface to keep you constantly informed of the level of safety.

Available storage configurations include large-volume pull-out drawers, sliding doors, hinged doors with shelves, and pull-out doors with trays. FIlters sold separately.

Note: A completed questionnaire is required for filter recommendation. Filters sold separately. Please contact an application specialist to complete order.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat