Eppendorf 940000505 Eukaryotes (except yeast), 110-220 VAC, 60/50 Hz

Representative image only.
Eppendorf Mfr # 940000505 – Item # WW-36205-10
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Time Constant15 to 500 μs, 5 μs increments
  • Pulse FormExponentially diminishing
  • Pulse Voltage20 to 1200
  • Multiple Pulsing1 to 99, with 1-minute interval
  • Length (in)4 3/4
  • Height (in)10
  • Width (in)13 1/2
  • Length (cm)12
  • Height (cm)25.4
  • Width (cm)34.3
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • DescriptionEukaryotes (except yeast), 110-220 VAC, 60/50 Hz
  • Warranty1 year
1 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Key Features

  • 1 year warranty

More About this Item

The Eppendorf® Multiporator® is optimally balanced for efficient and gentle electroporation of eukaryotic cells. The systems feature electronically regulated pulses in microsecond range to minimize damage to eukaryotic cells. The relevant parameters of voltage and pulse duration are directly set, and the electronic pulse discharge ensures that they will be maintained exactly — independent of the sample resistance — for reliable and reproducible results.

Applications include the transfection of plant cells.

Choose from our selection of Eppendorf cuvettes to suit your needs. See also right sidebar for accessories.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat