Eppendorf 6335000020 Thermal Cycler Gradient

Representative image only.
Eppendorf Mfr # 6331000025 – Item # WW-93944-35
Maximize your throughput by combining up to three units!
  • Flexlid™ will adjust to the height of your consumables — versatile enough to use many different consumable types
  • Features low energy consumption and a small footprint
  • Intuitive graphic programming and parameter control through the product software
  • Available with a 12-column gradient
  • 2 year warranty

PRODUCT OPTIONS

Call For Price

Call For Price

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity96 x 0.2 mL PCR tubes, 1 PCR plate (8 x 12 array), or up to 77 x 0.5 mL PCR tubes
  • Max Temperature (° F)210.2
  • Min Temperature (° F)39.2
  • Max Temperature (° C)99
  • Min Temperature (° C)4
  • Temperature Accuracy±0.2°C
  • Max Heating Rateapproximately 3°C
  • Heated Lid Temperature37 to 110°C
  • Heated Lid PressureFlexlid technology, with thermal sample protection and automatic height adjustment
  • Block DescriptionHeating technology: Peltier elements, triple circuit technology
  • Block Homogenity±0.3°C from 20 to 72°C; ±0.4°C at 95°C
  • OutputUSB, Ethernet, CAN in, CAN out
  • Height (in)12 1/2
  • Width (in)9 3/4
  • Depth (in)16 1/4
  • Height (cm)31.75
  • Width (cm)24.765
  • Depth (cm)41.275
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • DescriptionThermalCyclerGradient
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Flexlid™ will adjust to the height of your consumables — versatile enough to use many different consumable types
  • Features low energy consumption and a small footprint
  • Intuitive graphic programming and parameter control through the product software
  • Available with a 12-column gradient
  • 2 year warranty

More About this Item

The Mastercycler nexus thermal cycler brings the reliability and ease of use of an Eppendorf cycler at an affordable price. Low energy consumption, easy expansion to three units, and a small footprint make it not only fit to your budget, but also to your valuable lab space. The instrument will send
you an e-mail when your run is complete, allowing you to focus on other experiments in the lab.

The self-test function verifies the functionality of all six Peltier elements on the block. You can easily document the homogeneity of the instrument in a certificate. All common PCR plates fit in the universal block—just connect one or two Mastercycler nexus eco satellite units to your Mastercycler nexus cycler for a higher throughput if necessary.

The flexible lid adjusts to a height of all types of PCR consumables, from low volume all the way up to 0.5 mL PCR tubes. The Eppendorf Thermal Sample Protection (TSP) prevents premature heating of your samples during the heating phase of the heated lid, keeping nonspecific PCR products from amplification during this phase and preserving your samples.

The gradient model 93944-35 features SteadySlope technology to ensure that the heating and cooling ramp rates are identical in both gradient and normaloperation for optimal results. You can expect identicaltemperature control characteristics in both optimizationand routine experiments! Programming the gradient is easy and intuitive—even novice users can get started quickly and safely. A true gradient with 12 different temperatures is an extremely powerful tool that can help you optimize your PCR.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat