Environmental Express SC168 StirBase Magnetic Stirrer Stir Bars; 10/Pack

Representative image only.
Environmental Express Item # WW-53205-17
Custom-designed and tested to work with the HotBlock StirBase
  • PEEK encapsulated to protect them from any corrosive acids
  • 11.5 mm in diameter and 23.1 mm long
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")29/32
  • Width (InchShort)29/64
  • Height (in)29/64;29/64
  • Length (in)29/32
  • Length (cm)2.31
  • Height (cm)1.15
  • Diameter (in)0.45
  • Diameter (cm)1.15
  • DescriptionStirBase Magnetic Stirrer Stir Bars; 10/Pack
  • Warranty3 month
3 Month Warranty

Key Features

  • PEEK encapsulated to protect them from any corrosive acids
  • 11.5 mm in diameter and 23.1 mm long
  • 3 month warranty

More About this Item

Stir bars fit in the 50- and 100-mL digestion cups, as well as many other laboratory vessels. Stir bars should be placed in the mixing vessel prior to being placed on the stirrer due the stong magnetic pull of the StirBase.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat