Environmental Express Filter, PTFE with Polypropylene Support, 0.45 µm, 47 mm; 100/Pk

Representative image only.
Environmental Express Item # WW-60061-57
Excellent for air monitoring and sampling in aggressive environments
  • Supports provide strength
  • PTFE membranes offer interference-free results
  • Meets NIOSH specifications
  • Typical air flow rate of 3 L/min/cm2
  • 0.45 µm pore size
  • 47 mm diameter

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPTFE
  • Pore Size (micron)0.45
  • Diameter (mm)47
  • Membrane SupportPolypropylene
  • Thickness (µm)135
  • DescriptionFilter, PTFE with Polypropylene Support, 0.45 µm, 47 mm; 100/PK

Key Features

  • Supports provide strength
  • PTFE membranes offer interference-free results
  • Meets NIOSH specifications
  • Typical air flow rate of 3 L/min/cm2
  • 0.45 µm pore size
  • 47 mm diameter

More About this Item

PTFE membranes with supports provide the chemical resistance and strength needed for sampling in harsh environments.

Laminated PP support layer provide extra durability. Low tare mass ensures accurate gravimetric determinations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat