Environmental Express D1051 BOD Bottle Storage Rack, Vinyl-Coated Steel, 60 mL, 20-place

Representative image only.
Environmental Express Item # WW-53200-21
Safe and convenient organization of BOD bottles
  • Stackable
  • Choice of polypropylene or steel construction
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialVinyl-coated steel
  • Compatible With60 mL BOD bottles
  • Length (in)13
  • Height (in)6
  • Width (in)10
  • DescriptionBOD Bottle Storage Rack, Vinyl-coated steel, 60 mL, 20-place; Each
  • Warranty3 month
3 Month Warranty

Key Features

  • Stackable
  • Choice of polypropylene or steel construction
  • 3 month warranty

More About this Item

Polypropylene racks can be autoclaved up to 121°C. Steel racks are more durable but cannot be autoclaved.

These stackable rugged wire racks are plastic-coated to avoid corrosion.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat