Environmental Express Air Sampling MCE Filters, 25 mm, 0.8 µm; 100/Pk

Representative image only.
Environmental Express Item # WW-35209-27
Ideal for air particle monitoring and environmental testing
  • Laser cutting ensures a clean, fiber-free filter edge
  • Excellent temperature and chemical resistance
  • 3 month warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • MaterialMixed Cellulose Ester
  • Pore Size (micron)0.8
  • Diameter (mm)25
  • Diameter (cm)2.5
  • Membrane SupportNo
  • DescriptionAir Sampling MCE Filters, 25 mm, 0.8 µm; 100/Pk
  • Warranty3 month
3 Month Warranty

Key Features

  • Laser cutting ensures a clean, fiber-free filter edge
  • Excellent temperature and chemical resistance
  • 3 month warranty

More About this Item

Quality filters to meet your industrial hygiene applications with excellent air permeability with minimal pressure drop.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat