Elma Compact Ultrasonic Test Sieve Cleaner, 230 VAC

Representative image only.
Elma Mfr # 104 5437 – Item # WW-59987-36
Clean your 8" or 200-mm diameter sieves safely and effectively
  • Cleaning program alternates between regular cleaning and a powerful pulse to produce excellent cleaning results
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Gal)1.4
  • Capacity (Liters)5.3
  • Tank Length (in)9 7/16
  • Tank Width (in)9 7/16
  • Tank Height (in)5 1/8
  • Tank Length (cm)24
  • Tank Width (cm)24
  • Tank Height (cm)13
  • Length (in)10 1/4
  • Width (in)10 1/4
  • Height (in)13 3/4
  • Length (cm)26
  • Width (cm)26
  • Height (cm)34.9
  • Power (VAC)230
  • Power (Hz)50
  • Frequency Output (KHz)37
  • DescriptionCompact Ultrasonic Test Sieve Cleaner, 230 VAC
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Cleaning program alternates between regular cleaning and a powerful pulse to produce excellent cleaning results
  • 2 year warranty

More About this Item

Simply brush sieve before inserting it into the 1.4-gallon (5.3-L) ultrasonic bath—vibrations up to 37 kHz dislodge particles from sieve frame and screen. Select the run time from 1 to 5 minutes in 1-minute intervals or from 5 to 30 minutes in 5-minute intervals. Degas mode is ideal for degassing HPLC solvents while the sample prep mode is for standard mixing, cleaning, and dissolving applications.

Unit features a stainless steel (SS) tank and outer casing. Overall dimensions are 13-3/4" (35 cm) H x 10-1/4" (26 cm) dia; tank measures 5-1/8" (13 cm) H x 9-7/16" (24 cm) dia.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat