Cole-Parmer WD-200D-120 Wax Dispenser; 115V

Representative image only.
Cole-Parmer Item # WW-85230-08
Prevent wax blockage with heated tap
  • Accurate temperature control with digital display
  • Constructed of stainless steel with antimicrobial coating to inhibit bacteria growth
  • Enhanced safety with high temperature cut-off at 120°C
  • Fully insulated tank prevents heat loss and ensures the outer surface stays cool
  • 115 VAC operation
  • 1 year warranty
  • Previous part number MH8524X1

PRODUCT OPTIONS

₹797,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)7.5
  • Max Temperature (° F)158
  • Max Temperature (° C)70
  • External Width (in)7.1
  • External Height (in)18
  • External Depth (in)19 45/64
  • External Width (cm)18.1
  • External Height (cm)45.5
  • External Depth (cm)50
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionWax Dispenser; 115V
  • Warranty1 Year
1 Year WarrantyISO9001 Certified Supplier

Key Features

  • Accurate temperature control with digital display
  • Constructed of stainless steel with antimicrobial coating to inhibit bacteria growth
  • Enhanced safety with high temperature cut-off at 120°C
  • Fully insulated tank prevents heat loss and ensures the outer surface stays cool
  • 115 VAC operation
  • 1 year warranty
  • Previous part number MH8524X1

More About this Item

This paraffin wax dispenser provides ultrafast heating for on-demand molten wax, ideal for your histology and pathology applications. The heated tap prevents blockage providing a smooth even flow of wax every time. The nondrip lever has three settings—off, on-demand pull dispense, and continuous flow. The 0.5 mm mesh filter screen prevents coarse particles from entering the tap.

Temperature can be set from ambient to 70°C using digital temperature control panel. The on/off temperature control keeps accuracy to ±1°C. The 7.5 L capacity tank can melt up to 13.2 lb (6 kg) of pelletized wax at a time. When set at 65°C, the unit will take approximately 90 minutes to fully melt 11 lb (5 kg) of pelletized wax.

Please Note: Effective June 2022, the Electrothermal wax dispenser Model number MH8524X1 has now been rebranded Cole-Parmer under Model number WD-200D-120. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat