Cole-Parmer RS-250D-25-115 Reaction Station, 10 x 25 mm; 115 VAC

Representative image only.
Electrothermal Item # WW-36630-12
Run multiple reactions in a single station, saving you time and money
  • Excellent temperature uniformity across the block
  • Soft-start feature minimizes splashing
  • 10-position reaction station accepts 24 and 25 mm diameter vessels
  • Control stirring speed from 400 to 2000 rpm
  • Set temperature from ambient +5 to 150°C with ±1°C stability
  • Compact footprint offers easy integration onto a robotic platform
  • 3 year warranty
  • Previous part number PS80033
Components to customize your application and ensure accuracy

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)302
  • Max Temperature (° C)150
  • Power (VAC)115
  • Power (watts)300
  • Block Number Of Openings10
  • Block TypeDigital Dry Block Heater
  • Block - Tube / Vial Size Accepted (mm)25
  • Combination Block -Tube / Vial Size Accepted1 to 25 mL
  • Height (in)5 7/8
  • Width (in)3 1/8
  • Depth (in)12
  • DescriptionReaction Station, 10 x 25 mm; 115 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

10 stir bars and a 6-1/2 ft (2-m) power cord with US plug.

Key Features

  • Excellent temperature uniformity across the block
  • Soft-start feature minimizes splashing
  • 10-position reaction station accepts 24 and 25 mm diameter vessels
  • Control stirring speed from 400 to 2000 rpm
  • Set temperature from ambient +5 to 150°C with ±1°C stability
  • Compact footprint offers easy integration onto a robotic platform
  • 3 year warranty
  • Previous part number PS80033

More About this Item

Run these reaction stations at the same temperature and stirring rates at several positions simultaneously. They are great for a wide range of applications from simple synthesis to process optimization. High-performance magnetic stirrers ensure maximum coupling between the stir bar in the sample and motor.

Easily set and view temperature and stir rate on the digital display. Use the RS-232 or RS-485 connections to interface with a robotic workstation or a computer. The well-insulated stations stay cool to the touch for safe handling. PTFE coating on vessel block provides protection from chemical spills.

The 10-position reaction station processes sample sizes from 1 to 25 mL. Order adapter sleeves to accommodate 16 mm and other diameter vessels. Reaction station heats up to maximum temperature of 150°C in just 15 minutes.

Please Note: Effective May 2022, the Electrothermal Reaction Station Model number PS80033 has now been rebranded Cole-Parmer under Model number of RS-250D-25-115. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat