Cole-Parmer MHM-200-100-115 Aluminum Heating Mantle, 100 mL Capacity; 115 VAC

Representative image only.
Cole-Parmer Item # WW-03012-21
Don't get burned—outside stays "safe to the touch"
  • Hold round-bottom, Erlenmeyer, and volumetric flasks
  • Maximum element temperature of 842°F (450°C)
  • Built-in energy regulator
  • 100 mL flask capacity
  • 115 VAC operation
  • 3 year warranty
  • Previous part number CMU0100/CEX1

PRODUCT OPTIONS

₹81,600.00INR / Each
OFTEN BOUGHT WITH…
PYREX Brand 4320 Boiling Flasks
8,900.00 - ₹169,000.00INR / Pkg of 2

SPECS & DESCRIPTION

Specifications & Description

  • Max Flask Size (mL)100
  • MaterialAluminum
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)100
  • Height (in)5.9375
  • Outside Diameter (OD) (in)6.875
  • DescriptionAluminum Heating Mantle, 100 mL Capacity; 115 VAC
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneISO9001:2000 Certified Supplier

Includes

Power cord with US plug.

Key Features

  • Hold round-bottom, Erlenmeyer, and volumetric flasks
  • Maximum element temperature of 842°F (450°C)
  • Built-in energy regulator
  • 100 mL flask capacity
  • 115 VAC operation
  • 3 year warranty
  • Previous part number CMU0100/CEX1

More About this Item

Safely heat round-bottom flasks to 842°F (450°C). Mantles have built-in power controller with a 1 to 10 scale for easy repeatability. Two neon lights indicate "power on" and "heat on." The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.

Powder-coated aluminum outer casing stays cool and is easy to clean. A stainless steel grounded earth screen and double fuses provided added safety. All heating mantles feature a support bracket for holding a support rod.

Please Note: Effective May 2022, the Electrothermal Uncontrolled Heating Mantle Model number CMU0100/CEX1 has now been rebranded Cole-Parmer under Model number of MHM-200-100-115. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat