Electro-Tech Systems 5503-11 Mini Glove Chamber 18"W x 12"H x 24"D (45.7 x 30.5 x 61.0 cm)

Representative image only.
Electro-Tech Systems Mfr # 5503-11 – Item # WW-03323-10
Compact, stackable design makes these ideal for crowded lab benches
  • Ideal for storage, handling, testing and fabrication in food, pharmaceutical and chemical environments
  • Sealed, acrylic chamber ensures maximum accuracy
  • Portable, lightweight construction with three-cubic-foot capacity
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)3
  • Capacity (Liters)85
  • Chamber Width (in)18
  • Chamber Height (in)12
  • Chamber Depth (in)24
  • Chamber Width (cm)45.7
  • Chamber Height (cm)30.5
  • Chamber Depth (cm)61
  • Chamber MaterialAcrylic
  • DescriptionMini Glove Chamber 18\"W x 12\"H x 24\"D (45.7 x 30.5 x 61.0 cm)
  • Warranty1 Year
1 Year Warranty

Key Features

  • Ideal for storage, handling, testing and fabrication in food, pharmaceutical and chemical environments
  • Sealed, acrylic chamber ensures maximum accuracy
  • Portable, lightweight construction with three-cubic-foot capacity
  • 1 year warranty

More About this Item

Mini glove chamber (03323-10) features a 10” x 10”, ½” thick acrylic door for easy sample access. The access door is held closed by a heavy-duty, ¾-turn adjustable latch that forms an airtight seal against a rubber gasket. Handle instrumentation and samples through the 5” glove ports.

What's included: 0.018" neoprene rubber gloves.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat