Electrix LED Linear Machine Light, Direct Mount, 16" length

Representative image only.
Electrix Mfr # 8280.16 – Item # WW-41310-37
LED bulb provides long life and low energy consumption
  • Rated IP67 for wet and dry locations
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")16
  • Brightness (lumens)846
  • Lamp Color Temperature4000 K
  • Bulb Life50,000 hours
  • Bulb TypeLED
  • Height (in)3.25
  • Width (in)1.75
  • Height (cm)8.3
  • Width (cm)4.4
  • Cord Length10-ft (3.0 m)
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionLED Linear Machine Light, Direct Mount, 16\" length
  • Warranty3 Years
3 Year Warranty

Key Features

  • Rated IP67 for wet and dry locations
  • 3 year warranty

More About this Item

Direct mount LED linear machine light allows you to mount lighting wherever you need it. LED lighting means you won't have to change the bulbs often - bulb life is approximately 50,000 hours. Heavy duty aluminum housing is sealed for an IP67 rating. Can be mounted vertically or horizontally.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat