Electrix LED Lamp, Gooseneck, Clamp-Mount base, 22" reach

Representative image only.
Electrix Mfr # 7840 BLACK – Item # WW-41310-27
Compact task lamps feature long-life LED bulbs
  • Industrial-grade gooseneck for easy light positioning
  • Clamp base mounts to surfaces up to 2-3/4" thick
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Brightness (lumens)370
  • Lamp Color Temperature3000 K
  • Bulb Life35,000 hours
  • Bulb TypeLED
  • Mounting TypeClamp
  • Arm Length (in)22
  • Shade Outside Dimension (OD) (in)2.5
  • Shade Outside Dimension (OD) (cm)6.35
  • Cord Length9-ft (2.7 m)
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionLED Lamp, Gooseneck, Clamp-Mount base, 22\" reach
  • Warranty3 Years
3 Year Warranty

Key Features

  • Industrial-grade gooseneck for easy light positioning
  • Clamp base mounts to surfaces up to 2-3/4" thick
  • 3 year warranty

More About this Item

These lamps provide high-output light for assembly, inspection, bench work, and electronics applications. Designed with a compact head and easy-to-adjust gooseneck arm.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat