Electrix LED Lamp, Articulated arm, Clamp-On Mount, 45" reach with handle

Representative image only.
Electrix Mfr # 2010 LED-R – Item # WW-41310-01
Grip-style handle for easy positioning
  • LED bulb offers long life and low energy use
  • 45" reach for larger workstations
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Brightness (lumens)800
  • Lamp Color Temperature4000 K
  • Bulb Life15,000 hours
  • Bulb TypeLED
  • Mounting TypeClamp
  • Arm Length (in)45
  • Shade Outside Dimension (OD) (in)6.5
  • Shade Outside Dimension (OD) (cm)16.51
  • Cord Length8-ft (2.4 m)
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionLED Lamp, Articulated arm, Clamp-On Mount, 45\" reach with handle
  • Warranty3 Years
3 Year Warranty

Key Features

  • LED bulb offers long life and low energy use
  • 45" reach for larger workstations
  • 3 year warranty

More About this Item

LED lamps feature a 6-1/2" diameter ventilated shade with a separate positioning handle keeping your hands away from the heat. Integral on/off switch in the handle makes light control easy. Articulating arm with a swivel socket clamp base allows you to poistion the light where you need it. Clamp base mounts to surfaces up to 2-3/4" thick.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat