Electrix LED Illuminated Magnifier, Articulating arm, Clamp-Mount base, 2.25x magnification, 45" reach

Representative image only.
Electrix Mfr # 7122 – Item # WW-41310-34
LED lighting provides long life and low energy consumption
  • Spring-balanced articulating arm moves easily and maintains optimal viewing position
  • Clamp base mounts to surfaces up to 2-3/4" thick
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification2.25x
  • Diopters5D
  • Viewing Area5\" (12.7 cm) diameter
  • Mounting TypeClamp-mount
  • Light SourceLED
  • Arm Length (in)45
  • Arm Length (cm)114.3
  • Power (VAC)120
  • Power (Hz)60
  • Warranty3 Years
3 Year Warranty

Key Features

  • Spring-balanced articulating arm moves easily and maintains optimal viewing position
  • Clamp base mounts to surfaces up to 2-3/4" thick
  • 3 year warranty

More About this Item

Magnifiers feature LED lighting for long bulb life and low energy usage. Articulating arm provides easy positioning helping improve the ergonomics of your workstation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat