Electrix Heavy-Duty LED Lamp, Gooseneck, Clamp-On Mount, 22" reach

Representative image only.
Electrix Mfr # 3001 SILVER – Item # WW-41310-16
Industrial-grade gooseneck withstands heavy machine vibration while maintaining position
  • Long-life LED bulb allows low energy consumption
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Brightness (lumens)525
  • Bulb Life25,000 hours
  • Bulb TypeLED
  • Mounting TypeClamp
  • Arm Length (in)22
  • Shade Outside Dimension (OD) (in)3
  • Shade Outside Dimension (OD) (cm)7.62
  • Cord Length9-ft (2.7 m)
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionHeavy-Duty LED Lamp, Gooseneck, Clamp-On Mount, 22\" reach
  • Warranty3 Years
3 Year Warranty

Key Features

  • Long-life LED bulb allows low energy consumption
  • 3 year warranty

More About this Item

Vinyl-coated gooseneck provides flexibility in positioning. Even with machine vibration, the optimal lighting position is maintained. The compact, bezeled shade measures 3" OD and is cool to the touch. Clamp base mounts to surfaces up to 2-3/4" thick.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat