Electrix 6200 High-Performance Halogen Lamp, 20W, Magnetic Base; 120 VAC, 60 Hz

Representative image only.
Electrix Mfr # 6200 – Item # WW-41310-70
Industrial-grade flexible gooseneck maintains your optimal lighting position
  • Provide brilliant white lighting for inspection, assembly, and bench work
  • Durable, epoxy-coated metal construction withstands tough applications
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Brightness (watts)20
  • Bulb Type20 W, bi-pin Halogen
  • Mounting TypeMagnetic Base
  • Arm Length (in)25
  • Shade Height (in)3
  • Shade Outside Dimension (OD) (in)3
  • Shade Height (cm)7.62
  • Shade Outside Dimension (OD) (cm)7.62
  • Diameter (in)3.5
  • Diameter (cm)8.89
  • Cord Length9-ft
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionHigh-Performance Halogen Lamp, 20W, Magnetic Base; 120 VAC, 60 Hz
  • Warranty3 Years
3 Year WarrantyCanadian Standards AssociationUL Listed.

Key Features

  • Provide brilliant white lighting for inspection, assembly, and bench work
  • Durable, epoxy-coated metal construction withstands tough applications
  • 3 year warranty

More About this Item

This gooseneck halogen lamp delivers crisp white light exactly where you need it! Compact, heat-dissipating shade features UVB filter safety glass for eye protection. High-Performance Lamp features a parabolic reflector that considerably increases the light output. These lamps deliver wide, evenly diffused, crisp bright white light over your entire work surface. The 12 V transformer is integrated into the base.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat