Edsal PMB7816 Mobile Laboratory Bench, 3-Drawer/1-Door, 45" x 22", 230 lbs Cap

Representative image only.
Edsal Mfr # PMB7816 – Item # WW-47546-66
Transport heavy instruments and equipment safely
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)22
  • Width (in)45
  • Height (in)34
  • Length (cm)55.88
  • Width (cm)114.3
  • Height (cm)86.36
  • Capacity (lbs)230
  • Capacity (kg)104
  • DescriptionMobile Laboratory Bench, 3-Drawer/1-Door, 45\" x 22\", 230 lbs Cap
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Mobile bench has four drawers with Accuride® slides for smooth, effortless operation for the storing of tools, instruments, and accessories. Central locking system secures all drawers. Larger equipment can be stored on two shelves behind locking door. Unit rolls easily on four 5” casters, two that swivel and lock. The 2” high back and end stop prevents instruments from slipping off work surface. Each bench features all-welded construction with 14-gauge steel surface. Total payload capacity is 1,000 lbs. Ships assembled.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat