Ecodyst EcoChyll® X7 Tankless Evaporator System, 50 L

Representative image only.
Ecodyst Mfr # EC999-50 – Item # WW-42000-02
Get twice the load capacity of traditional rotary evaporators
  • Tankless design—no water, dry ice, or antifreeze required for cooling
  • Vertical high-speed evaporation avoids bumping
  • Easily drain product without removing large evaporation vessel
  • Eliminates expensive rotary motor with overhead stirring
  • All glassware is stationary
  • NRTL listed
  • 50 L capacity
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeDual-line digital
  • Condenser TypeRefrigerated
  • Capacity50 L
  • Min Temperature (° C)-30
  • Power (VAC)230
  • Length (in)177 51/64
  • Width (in)30
  • Height (in)66
  • Length (cm)70
  • Width (cm)76.2
  • Height (cm)167.6
  • DescriptionTankless Evaporator System With Dual Condensers; 50 L
  • Warranty1 Year
1 Year Warranty

Includes

Tankless condenser, high-speed evaporator, heating mantle, vacuum pump, overhead stirrer, receiving flask, and power cord.

Key Features

  • Tankless design—no water, dry ice, or antifreeze required for cooling
  • Vertical high-speed evaporation avoids bumping
  • Easily drain product without removing large evaporation vessel
  • Eliminates expensive rotary motor with overhead stirring
  • All glassware is stationary
  • NRTL listed
  • 50 L capacity
  • 1 year warranty

More About this Item

The EcoChyll® X7 turnkey evaporator system is ideal for industrial-scale operations. A tankless refrigeration unit features chemical-resistant dual metal condensers which can reach -20 to -30°C within three to five minutes. Its cooling capacity at -30°C is 7100 BTU per hour at 80°F ambient. No water or antifreeze is required for cooling, making it safer than traditional evaporators by preventing frostbite and exposure to CO2. The highly efficient dual double-loop metal coil condensers prevent vapors from escaping into the vacuum pump and the environment.

This revolutionary tankless cooling technology works faster and at a higher capacity than traditional rotary evaporators, allowing you to reduce distillation time, increase productivity, save money, and focus on more complex tasks. The tankless condenser unit is also sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat