Eberbach E8018.00 Blender Motor Base, Explosion-Proof, Variable-Speed; 230 VAC, 50/60 Hz

Representative image only.
Eberbach Mfr # E8018.00 – Item # WW-04253-10
Safely blend volatile mixtures
  • Explosion-proof motor
  • Monitor speed on the digital display
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)4
  • Min RPM1150
  • Max RPM11500
  • Motor TypeExplosion Proof
  • Power (VAC)230
  • Power (amps)14.9
  • Power (Hz)50/60
  • ColorBlue
  • DescriptionBlender Motor Base, Explosion-Proof, Variable-Speed; 230 VAC, 50/60 Hz
  • Warranty1 Year
1 Year WarrantyUL Listed.

Includes

Motor base only.

Key Features

  • Explosion-proof motor
  • Monitor speed on the digital display
  • 1 year warranty

More About this Item

Note: blenders must be installed by a qualified electrician to preserve their explosion-proof capability.

Four-liter blenders feature a 1.5-hp explosion-proof motor with automatic reset thermal protection. The motor is UL-approved for Class I, Group D and Class II, Group E and F environments. Model 04253-10 has a variable-speed range from 1150 to 11,500 rpm.

Container and blade sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat