Eberbach 2800 Microscope Slide Storage Cabinet, holds 500 slides

Representative image only.
Eberbach Mfr # 2800 – Item # WW-48570-00
  • Safely store and organize your slides for easy access
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Height (InchShort)11
  • Depth (in)13
  • Width (InchShort)8.5
  • Height (cm)27.9
  • Depth (cm)33
  • Width (cm)21.6
  • DescriptionMicroscope Slide Storage Cabinet, holds 500 slides
  • Warranty1 year
1 Year Warranty

Key Features

  • Safely store and organize your slides for easy access
  • 1 year warranty

More About this Item

This stackable cabinet is perfect for short-term or long-term storage of prepared slides. Individual tray compartments store slides flat with cover glasses intact, allowing for easy indexing and retrieval. The door slides into the cabinet when open for easy access to all slides. Each wooden unit houses a set of 25 numbered aluminum trays, storing up to 500 standard 75 x 25 mm slides.
Includes 25 trays and measures 8 1/2"W x 11"H x 13"D. Shpg wt 18 lb (8.2 kg)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat