Eagle PI-3010 Paint and Ink Safety Cabinet, Self-Closing Doors, 40 gallon

Representative image only.
Eagle Mfr # PI-3010 – Item # WW-81771-08
Efficiently store and organize gallon-sized cans
  • Shelves direct spills to back and bottom of leakproof sump
  • Trilingual warning label
  • Meets NFPA Code 30 and OSHA requirements
  • FM-Approved
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material18-gauge steel
  • Capacity (Liters)151.4
  • Capacity (Gal)40
  • Number of Shelves3
  • Width (in)43
  • Height (in)44
  • Depth (InchShort)18
  • Width (cm)109.2
  • Height (cm)111.8
  • Depth (cm)45.7
  • ColorRed
  • Self-ClosingYes
  • ComplianceOSHA, NFPA Code 30, UFC 79
  • Shipping Weight (lbs)281
  • DescriptionPaint and Ink Safety Cabinet, Self-Closing Doors, 40 gallon
  • Warranty1 Year
1 Year WarrantyFM Approved

Key Features

  • Shelves direct spills to back and bottom of leakproof sump
  • Trilingual warning label
  • Meets NFPA Code 30 and OSHA requirements
  • FM-Approved
  • 1 year warranty

More About this Item

The flammable paint cabinet is constructed of a double-walled, 18-gauge steel with 1 1/2" (3.8 cm) insulating barrier, designed especially for safe storage of ink, paint, and solvents. Includes two vents, each with 2” (5.1 cm) threaded fittings, a fire baffle, and cap.

The cabinet has a high gloss powder coat finish and features grounding attachment, 3-point latch system, and 2” (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3” (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. The red cabinet includes a red trilingual warning: FLAMMABLE-KEEP FIRE AWAY.

Models with self-closing door have a fusible link that actuates at 160°F (71°C).
Approval: FM
Compliance: OSHA, NFPA, UFC79

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat