Eagle 1976X Wall Mounted Flammable Liquid Cabinet, Manual Close, 2 Doors, 3 Shelves, 24 Gal

Representative image only.
Eagle Mfr # 1976X – Item # WW-86393-10
Ideal where storage space is limited
  • Trilingual warning label
  • FDA approved
  • NFPA Code 30 and OSHA compliant
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material18-gauge steel
  • Capacity (Liters)90.8
  • Capacity (Gal)24
  • Number of Shelves3
  • Width (in)43
  • Height (in)44
  • Depth (InchShort)12
  • Width (cm)109.2
  • Height (cm)111.8
  • Depth (cm)30.5
  • ColorYellow
  • Self-ClosingNo
  • ComplianceOSHA, NFPA Code 30
  • Shipping Weight (lbs)270
  • DescriptionWall-mount cabinets, Manual-latching door
  • Warranty1 Year
1 Year Warranty

Key Features

  • Trilingual warning label
  • FDA approved
  • NFPA Code 30 and OSHA compliant
  • 1 year warranty

More About this Item

Slim-designed safety cabinets let you maximize storage space of flammables liquids and holds up to 24 gallons (91 L). They are constructed of double-walled, 18-gauge steel with 1 1/2" (3.8 cm) insulating air barrier, and internal and external welding. Includes two vents, each with 2” (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with red trilingual warning, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. Warning on door reads FLAMMABLE—KEEP FIRE AWAY.

Wall-mount cabinets measure only 12" deep. These two-door cabinets mount easily above work benches for eye-level storage.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat